8" Housing Non-IC
Item #: 294127
Cat #: H803E
UPC: 662400618706
Documents & Guides
8" Housing Non-IC, Line Voltage: 120-277V, Watts: 26, 2-Lamp CFL. ### NOTE ## NO LONGER MADE ###
Sign In or Register to view pricing and more.
Overview
8" Housing Non-IC, Line Voltage: 120-277V, Watts: 26, 2-Lamp CFL. ### NOTE ## NO LONGER MADE ###
Also known as: 662400618706, H803E
Specifications
Wattage: | 26 |
Type: | Non-IC, Housing |
Volts AC: | 120, 277 |
Diameter: | 8 in |
Light Technology: | Fluorescent |
Wattage: | 26 |
Volts AC: | 120, 277 |
Light Technology: | Fluorescent |
Type: | Non-IC, Housing |
Diameter: | 8 in |
Customer Reviews
No reviews for this product
(0)