8" CFL Recessed Downlighting
46 Found
Lithonia Lighting
Downlight
Item #: 170840
CAT #: AFZ2/26DTT8MVOLTHSG
UPC: 784231154533
Sign In or Register to view pricing and more.
Lithonia Lighting
Housing
Item #: 152326
CAT #: LP8N
UPC: 745975580040
Sign In or Register to view pricing and more.
Lithonia Lighting
LITHONIA F8O3AZCGL TRIM
Item #: 892829
CAT #: F8O3AZCGL
UPC: 745971709872
Sign In or Register to view pricing and more.
Elite Lighting
8" COMMERCIAL 1X26W FLUORESCENT RECESSED CANS.
Item #: 502881
CAT #: BHVR8PL1X26-E-MVOLT
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
8" 2-LAMP 26-42TRT MVOLT NON-IC FRAME-IN
Item #: 355600
CAT #: LF8N2/26-42TRTMVOLT
UPC: 745975579983
Sign In or Register to view pricing and more.
Lithonia Lighting
8" 1-LAMP 26-42TRT MVOLT NON-IC FRAME-IN, UNIT-PACK
Item #: 393986
CAT #: LF8N1/26-42TRTMVOLT
UPC: 745975580026
Sign In or Register to view pricing and more.
Lithonia Lighting
LITHONIA F8B5W TRIM
Item #: 717503
CAT #: F8B5W
UPC: 745976175184
Sign In or Register to view pricing and more.
Elite Lighting
HV8PL1X26-E-MVOLT/8101-CLWH
Item #: 187980
CAT #: HV8PL1X26-E-MVOLT/8101-CLWH
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
Trim
Item #: 555174
CAT #: F8LT73
UPC: 745979828643
Sign In or Register to view pricing and more.
Lithonia Lighting
Housing
Item #: 328233
CAT #: LP8FN26-42TRTMVOLT
UPC: 745975579792
Sign In or Register to view pricing and more.
Juno Lighting
AC 8" RF CL FF 2L 3T HOR
Item #: 750101
CAT #: C8HT-OR2L-CS
UPC: 633044001766
Sign In or Register to view pricing and more.
Prescolite
PRESCOLITE STF802H
Item #: 196609
CAT #: STF802H
UPC: 785235046954
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
8" Housing Non-IC
Item #: 294127
CAT #: H803E
UPC: 662400618706
Sign In or Register to view pricing and more.
Prescolite
PRE LF8CFH226EB
Item #: 340290
CAT #: LF8CFH226EB
UPC: 785235128278
Sign In or Register to view pricing and more.
Prescolite
HSG 8IN HORIZONTAL 2-LAMP
Item #: 331673
CAT #: 8CFHT
UPC: 785235044653
Sign In or Register to view pricing and more.
Juno Lighting
JUN C852LC-W-PG DOWNLIGHT TRIM
Item #: 750108
CAT #: C852LC-W-PG
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
Downlight
CFL X-baffle, Two 26 W DTT lamps, 8 IN, MVOLT, Housing, SKU - 904976
Item #: 170840
CAT #: AFZ2/26DTT8MVOLTHSG
UPC: 784231154533
Category:
8" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Lithonia Lighting
Housing
8 IN Metal Halide Vertical Non-IC Rough-In (Spec Line), SKU - 178GAH
Item #: 152326
CAT #: LP8N
UPC: 745975580040
Category:
8" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Lithonia Lighting
LITHONIA F8O3AZCGL TRIM
LITHONIA F8O3AZCGL TRIM
Item #: 892829
CAT #: F8O3AZCGL
UPC: 745971709872
Category:
8" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Elite Lighting
8" COMMERCIAL 1X26W FLUORESCENT RECESSED CANS.
8" COMMERCIAL 1X26W FLUORESCENT RECESSED CANS.
Item #: 502881
CAT #: BHVR8PL1X26-E-MVOLT
UPC:
Category:
8" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Lithonia Lighting
8" 2-LAMP 26-42TRT MVOLT NON-IC FRAME-IN
8" 2-LAMP 26-42TRT MVOLT NON-IC FRAME-IN
Item #: 355600
CAT #: LF8N2/26-42TRTMVOLT
UPC: 745975579983
Category:
8" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Lithonia Lighting
8" 1-LAMP 26-42TRT MVOLT NON-IC FRAME-IN, UNIT-PACK
8" 1-LAMP 26-42TRT MVOLT NON-IC FRAME-IN, UNIT-PACK
Item #: 393986
CAT #: LF8N1/26-42TRTMVOLT
UPC: 745975580026
Category:
8" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Lithonia Lighting
LITHONIA F8B5W TRIM
LITHONIA F8B5W TRIM
Item #: 717503
CAT #: F8B5W
UPC: 745976175184
Category:
8" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Elite Lighting
HV8PL1X26-E-MVOLT/8101-CLWH
ELI HV8PL1X26-E-MVOLT/8101-CLWH
Item #: 187980
CAT #: HV8PL1X26-E-MVOLT/8101-CLWH
UPC:
Category:
8" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Lithonia Lighting
Trim
White splay, tempered prismatic lens, SKU - 941170
Item #: 555174
CAT #: F8LT73
UPC: 745979828643
Category:
8" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Lithonia Lighting
Housing
8 IN CFL vertical Non-IC rough-in (Spec Line), One 26-42 W TRT lamp, 120/277 V, SKU - 178GAE
Item #: 328233
CAT #: LP8FN26-42TRTMVOLT
UPC: 745975579792
Category:
8" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Juno Lighting
AC 8" RF CL FF 2L 3T HOR
C8H Horizontal Downlight Quad- Reflector
Item #: 750101
CAT #: C8HT-OR2L-CS
UPC: 633044001766
Category:
8" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Prescolite
PRESCOLITE STF802H
PRESCOLITE STF802H
Item #: 196609
CAT #: STF802H
UPC: 785235046954
Category:
8" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
8" Housing Non-IC
8" Housing Non-IC, Line Voltage: 120-277V, Watts: 26, 2-Lamp CFL. ### NOTE ## NO LONGER MADE ###
Item #: 294127
CAT #: H803E
UPC: 662400618706
Category:
8" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Prescolite
PRE LF8CFH226EB
PRE LF8CFH226EB
Item #: 340290
CAT #: LF8CFH226EB
UPC: 785235128278
Category:
8" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Prescolite
HSG 8IN HORIZONTAL 2-LAMP
PRE 8CFHT HSG 8IN HORIZONTAL 2-LAMP
Item #: 331673
CAT #: 8CFHT
UPC: 785235044653
Category:
8" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Juno Lighting
JUN C852LC-W-PG DOWNLIGHT TRIM
JUN C852LC-W-PG DOWNLIGHT TRIM
Item #: 750108
CAT #: C852LC-W-PG
UPC:
Category:
8" CFL Recessed Downlighting
Sign In or Register to view pricing and more.