
Pilot Device, 30mm Enclosure, 1 Element, Polycarbonate
Item #: 29181
Cat #: CP100N
UPC: 034481106005
Documents & Guides
30.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, Polycarbonate, 1 Element, 1 Contact Block Depth, NEMA 4, 4X, 12, 13
Sign In or Register to view pricing and more.
Overview
30.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, Polycarbonate, 1 Element, 1 Contact Block Depth, NEMA 4, 4X, 12, 13
Wallmount pushbutton enclosures are molded from gray, engineered thermoplastic material that is resistant to most corrosive agents. Universal pushbutton holes are designed to accommodate all standard oil-tight pushbuttons, switches and pilot lights. A grounding plate is included on the cover. Auxiliary devices must be rated for appropriate NEMA applications.
Also known as: 034481106005, CP100N
Specifications
Type: | 1 Element, Enclosure |
Color: | Gray |
Material: | Thermoplastic |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Type: | 1 Element, Enclosure |
Material: | Thermoplastic |
Color: | Gray |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)