Power Supply, Unmetered, 125A, 240VAC, 1PH, 3 Breakers, 3 Receptacles

Item #: 290506

Cat #: U5000-XL-75

UPC: 784572258785

Documents & Guides
Power Supply, Unmetered, 125 Amp, 240 Volt AC, 1-Phase, 1 x 20 Amp, 1-Pole, 1 x 30 Amp, 1-Pole, 1 x 50 Amp, 2-Pole, Breaker, 1 x NEMA 14-50, 1 x NEMA TT30, 1 x NEMA 5-20R GFCI, Receptacle, Steel, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Supply, Unmetered, 125 Amp, 240 Volt AC, 1-Phase, 1 x 20 Amp, 1-Pole, 1 x 30 Amp, 1-Pole, 1 x 50 Amp, 2-Pole, Breaker, 1 x NEMA 14-50, 1 x NEMA TT30, 1 x NEMA 5-20R GFCI, Receptacle, Steel, NEMA 3R
Also known as: 784572258785, U5000-XL-75

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Circuits: 6
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Circuits: 6
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)