This product may not be available in all locations.

Contactor, Miniature, 9A, 3P, 120VAC Coil, 1NO Auxiliary Contact
Item #: 76862
Cat #: 100-K09D10
UPC: 662074491377
Documents & Guides
Contactor, Miniature, 9 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Open Auxiliary Contact
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
LP-CC-10 Fuse, 10 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32" x 1-1/2", 600V
Item #: 1729
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Contactor, Miniature, 9 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Open Auxiliary Contact
Designed for commercial and light industrial applications, Allen-Bradley Bulletin 100-K IEC miniature contactors are perfect when space is at a premium. Catalog item 100-K09D10 from Rockwell Automation® is a 9 A, 110 V 50 Hz / 120 V 60 Hz IEC miniature contactor with three normally open poles and one normally open auxiliary contact. It has screw-type terminals. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074491377, 100-K09D10
Specifications
Volts AC Control: | 120 |
Poles: | 3 |
Type: | Contactor, Miniature |
Amps: | 9 |
Volts AC Control: | 120 |
Type: | Contactor, Miniature |
Poles: | 3 |
Amps: | 9 |
Customer Reviews
No reviews for this product
(0)