
Junction Box, NEMA 4X, Screw Cover, 8" x 8" x 7"
Item #: 28795
Cat #: 8X8X7-JCT-BOX-W/CVR
UPC: 980060066928
Documents & Guides
Junction Box, NEMA 4X, Solid Screw Cover, 8 x 8 x 7 Inch, PVC/Gray
Sign In or Register to view pricing and more.
Overview
Junction Box, NEMA 4X, Solid Screw Cover, 8 x 8 x 7 Inch, PVC/Gray
This pvc junction box features quarter-turn fasteners that are hand-close and tool-assist to open. No more loose screws to fumble with or over-tighten.
Also known as: 980060066928, 8X8X7-JCT-BOX-W/CVR
Specifications
Mounting: | Surface |
Color: | Gray |
Width: | 8 in |
Material: | PVC |
Height: | 8 in |
Depth: | 7 in |
IP/NEMA Rating: | NEMA 4X |
Mounting: | Surface |
Width: | 8 in |
Height: | 8 in |
IP/NEMA Rating: | NEMA 4X |
Color: | Gray |
Material: | PVC |
Depth: | 7 in |
Customer Reviews
No reviews for this product
(0)