Panel For Concept Enclosure, 20" x 20", Steel

Item #: 13190

Cat #: CP2020

UPC: 783510785505

Documents & Guides
Panel, 18.20x18.20, Size/Dims: fits 20.00x20.00, Material/Finish: Steel/White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Panel, 18.20x18.20, Size/Dims: fits 20.00x20.00, Material/Finish: Steel/White.
nVent HOFFMAN HOFCP2020 panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.
Also known as: 783510785505, CP2020

Specifications

Height: 20 in
Width: 20 in
Color: White
Material: Steel
Special Program: Hoffman On Demand
Height: 20 in
Color: White
Special Program: Hoffman On Demand
Width: 20 in
Material: Steel

Customer Reviews

No reviews for this product
(0)