Junction Box, NEMA 4X, Screw Cover, 6" x 6" x 6"

Item #: 28843

Cat #: 6X6X6-JCT-BOX-W/CVR

UPC: 088700517967

Documents & Guides
Junction Box, NEMA 4X, Solid Screw Cover, 6 x 6 x 6 Inch, PVC/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 4X, Solid Screw Cover, 6 x 6 x 6 Inch, PVC/Gray
This pvc junction box features quarter-turn fasteners that are hand-close and tool-assist to open. No more loose screws to fumble with or over-tighten.
Also known as: 088700517967, 6X6X6-JCT-BOX-W/CVR

Specifications

Mounting: Surface
Depth: 6 in
Color: Gray
Height: 6 in
Material: PVC
Width: 6 in
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Color: Gray
Material: PVC
IP/NEMA Rating: NEMA 4X
Depth: 6 in
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)