
2 AWG Medium Voltage Cable, 15kV
Item #: 287132
Cat #: MVE30201
UPC:
Documents & Guides
2 AWG Medium Voltage Cable, 15kV, EPR Insulation, PVC Jacket, 133% Insulation Level
Sign In or Register to view pricing and more.
Overview
2 AWG Medium Voltage Cable, 15kV, EPR Insulation, PVC Jacket, 133% Insulation Level
For use in direct burial if installed in a system with a ground conductor that is in close proximity, and conforms with NEC 250.4(A)(5)
Also known as: MVE30201
Specifications
Volts AC: | 15kV |
Gauge: | 2 AWG |
Conductors: | 1 |
Type: | MV-105 |
Volts AC: | 15kV |
Conductors: | 1 |
Gauge: | 2 AWG |
Type: | MV-105 |
Customer Reviews
No reviews for this product
(0)