![Cable Tie, Extra Heavy-Duty, UV Black Nylon, 22.2" Long, 25/PK Cable Tie, Extra Heavy-Duty, UV Black Nylon, 22.2" Long, 25/PK](https://rexel-cdn.com/products/6434861f48cfe4d6661fcc144e05759c3b1e8f7f-large.jpg?i=70830522-4EA7-439F-884A-60C53E38FCE9&f=420)
Cable Tie, Extra Heavy-Duty, UV Black Nylon, 22.2" Long, 25/PK
Item #: 27658
Cat #: PLT6EH-Q0
UPC: 074983541263
Documents & Guides
Lashing Tie, Extra-Heavy Cross Section, 22.2" Long, .500" Wide, .075" Thick, Weather Resistant UV Rated Nylon, Black, 250lb Tensile Strength, 6" Max Bundle Diameter, 25/Pack
Sign In or Register to view pricing and more.
Overview
Lashing Tie, Extra-Heavy Cross Section, 22.2" Long, .500" Wide, .075" Thick, Weather Resistant UV Rated Nylon, Black, 250lb Tensile Strength, 6" Max Bundle Diameter, 25/Pack
Panduit PLT6EH-Q0 Lashing Cable Ties are ideal for heavy duty applications. Extra-Heavy cross section, 22.2” (564mm) length. For Indoor or outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 25.
Also known as: 074983541263, PLT6EH-Q0
Specifications
Weight Capacity: | 250 lbs |
Width: | 0.500 in |
Color: | Black |
Material: | Nylon |
Length: | 22.200 in |
Type: | Weather Resistant |
Size: | Extra-Heavy |
Family / Style: | Pan-Ty® |
Product Thickness: | 0.075 in |
Weight Capacity: | 250 lbs |
Color: | Black |
Length: | 22.200 in |
Size: | Extra-Heavy |
Product Thickness: | 0.075 in |
Width: | 0.500 in |
Material: | Nylon |
Type: | Weather Resistant |
Family / Style: | Pan-Ty® |
Customer Reviews
No reviews for this product
(0)