
Kinetic® Super T®-Stripper, 8-16 AWG, Stranded
Item #: 27597
Cat #: 45-718
UPC: 783250517770
Documents & Guides
Kinetic Super Wire Stripper, Capacity: Solid 6-14 AWG, Stranded 8-16 AWG
Sign In or Register to view pricing and more.
Overview
Kinetic Super Wire Stripper, Capacity: Solid 6-14 AWG, Stranded 8-16 AWG
Also known as: 783250517770, 45-718
Specifications
Gauge: | 10 AWG, 12 AWG, 14 AWG, 6 AWG, 16 AWG, 8 AWG |
Type: | Wire Stripper |
Standards: | California Proposition 65 |
Gauge: | 10 AWG, 12 AWG, 14 AWG, 6 AWG, 16 AWG, 8 AWG |
Standards: | California Proposition 65 |
Type: | Wire Stripper |
Customer Reviews
No reviews for this product
(0)