3
more
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
5 Inch Lightweight Flush Cutter, Cuts Up to 16 AWG Wire
Overview
5 Inch Lightweight Flush Cutter, Cuts Up to 16 AWG Wire
The Precision Flush Cutter offers added comfort for cutting applications that demand precision and control. Improved knife design snips soft wire up to 16 AWG for a flat, flush cut. The ultra slim profile increases access in confined areas. Grips designed for greater control while the steel return spring adds comfort when making repetitive cuts. The blades are heat treated for long life. This is your go-to tool when you want precision and control when cutting small wire, zip ties and other fine material.
Also known as: 092644720802, D275-5, Flush cuts, Flush cut
Specifications
Color: | Red |
Type: | Shears |
Material: | Plastic |
Length: | 5 in |
Standards: | California Proposition 65 |
Color: | Red |
Material: | Plastic |
Standards: | California Proposition 65 |
Type: | Shears |
Length: | 5 in |
Customer Reviews
No reviews for this product
(0)