Compact Wall Mount Enclosure
Item #: 275038
Cat #: 8017643
UPC: 639889832190
Documents & Guides
Compact Wall Mount Enclosure, Hinge Cover With Quarter Turn Latches, NEMA 4X, 35x 24 x 8 Inch, Stainless Steel, Includes Mounting Plate
Sign In or Register to view pricing and more.
Overview
Compact Wall Mount Enclosure, Hinge Cover With Quarter Turn Latches, NEMA 4X, 35x 24 x 8 Inch, Stainless Steel, Includes Mounting Plate
Also known as: 639889832190, 8017643
Specifications
Width: | 24 in |
Depth: | 8 in |
Material: | Stainless Steel |
Height: | 36 in |
IP/NEMA Rating: | NEMA 4X |
Width: | 24 in |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X |
Depth: | 8 in |
Height: | 36 in |
Customer Reviews
No reviews for this product
(0)