TMC2 Connector, 3-1/2", Class I, Division, Aluminum

Item #: 366195

Cat #: TMC2-350376A

UPC: 781381300902

Sign In or Register to view pricing and more.
Documents & Guides
TMC2 Connectors for MC Cable, NPT Size: 3-1/2", Cable Armor Diameter: 2.95" - 3.54", Cable Jacket Diameter: 3.16" - 3.76", Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.

Overview

TMC2 Connectors for MC Cable, NPT Size: 3-1/2", Cable Armor Diameter: 2.95" - 3.54", Cable Jacket Diameter: 3.16" - 3.76", Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.
Also known as: 781381300902, TMC2-350376A

Specifications

Diameter: 3 1/2 in
Material: Aluminum
Diameter Range: 2.950 - 3.540 in, 3.160 - 3.760 in
Diameter: 3 1/2 in
Diameter Range: 2.950 - 3.540 in, 3.160 - 3.760 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)