
Solid Compensation Module, 10 mm x 120 mm, Non-Metallic
Item #: 273474
Cat #: RM00310121000
UPC:
Documents & Guides
Solid Compensation Module, 10 mm x 120 mm, Non-Metallic
Sign In or Register to view pricing and more.
Overview
Solid Compensation Module, 10 mm x 120 mm, Non-Metallic
Roxtec RM solid compensation modules are 60 mm (2.362") deep. The RC version is used for the Roxtec SRC frame which has rounded corners.
Also known as: RM00310121000
Specifications
Length: | 10 mm |
Length: | 10 mm |
Customer Reviews
No reviews for this product
(0)