Search results

880 Found
Roxtec

Module With Core, 30 mm x 30 mm, Non-Metallic

Item #: 138501
CAT #: RM00100301000
UPC:
Company wide:
0 in stock
Roxtec

Module, 40 mm x 40 mm, Non-Metallic

Item #: 294537
CAT #: RM00100401000
UPC:
Company wide:
0 in stock
Roxtec

Module With Core, 60 mm x 60 mm, Non-Metallic

Item #: 138502
CAT #: RM00100601000
UPC:
Company wide:
0 in stock
Roxtec

Module With Core, 20 mm x 20 mm, Non-Metallic

Item #: 4400
CAT #: RM00100201000
UPC:
Company wide:
0 in stock
Roxtec

Wedge Kit, 120 mm, Galvanized Steel

Item #: 283080
CAT #: AWK0001201018
UPC:
Company wide:
0 in stock
Roxtec

Stayplate, 120 mm, Galvanized Steel

Item #: 289700
CAT #: ASP0001200018
UPC:
Company wide:
0 in stock
Roxtec

Sealing Module, (2) Cables/Pipes, Size: 20 x 40 mm, Non-Metallic

Item #: 303699
CAT #: RM00120401000
UPC:
Company wide:
0 in stock
Roxtec

Wedge Kit, 120 mm, Galvanized Steel

Item #: 283044
CAT #: ARW0001201018
UPC:
Company wide:
0 in stock
Roxtec

Module With Core, 20 mm x 40 mm, Non-Metallic

Item #: 6597
CAT #: C000120401000
UPC:
Company wide:
0 in stock
Roxtec

Integrated Compression Unit, 16 Cables/Pipes, Non-Metallic

Item #: 78955
CAT #: EZ00000001616
UPC:
Company wide:
0 in stock
Roxtec

Wedge Kit, 120 mm, AISI 316, Stainless Steel

Item #: 292005
CAT #: ARW0001201021
UPC:
Company wide:
0 in stock
Roxtec

Stayplate, 120 mm, AISI 316, Stainless Steel

Item #: 273629
CAT #: ASP0001200021
UPC:
Company wide:
0 in stock
Roxtec

Frame Fittings, Type: S, Size: 180 mm x 120 mm, Primed Steel

Item #: 273570
CAT #: S006000000112
UPC:
Company wide:
0 in stock
Roxtec

Integrated Compression Unit, 10 Cables/Pipes, Non-Metallic

Item #: 99474
CAT #: EZ00000001010
UPC:
Company wide:
0 in stock
Roxtec

Module With Core, 40 mm x 40 mm, Non-Metallic

Item #: 6620
CAT #: C000140101000
UPC:
Company wide:
0 in stock
Roxtec

Frame Fittings, Type: S, Size: 240 mm x 120 mm, Primed Steel

Item #: 273615
CAT #: S008000000112
UPC:
Company wide:
0 in stock
Roxtec

Module With Core, 30 mm x 30 mm, Non-Metallic

Module With Core, 30 mm x 30 mm, Non-Metallic
Item #: 138501
CAT #: RM00100301000
UPC:
Company wide:
0 in stock
Roxtec

Module, 40 mm x 40 mm, Non-Metallic

Module, 40 mm x 40 mm, Non-Metallic
Item #: 294537
CAT #: RM00100401000
UPC:
Company wide:
0 in stock
Roxtec

Module With Core, 60 mm x 60 mm, Non-Metallic

Module With Core, 60 mm x 60 mm, Non-Metallic
Item #: 138502
CAT #: RM00100601000
UPC:
Company wide:
0 in stock
Roxtec

Module With Core, 20 mm x 20 mm, Non-Metallic

Module With Core, 20 mm x 20 mm, Non-Metallic
Item #: 4400
CAT #: RM00100201000
UPC:
Company wide:
0 in stock
Roxtec

Wedge Kit, 120 mm, Galvanized Steel

Wedge Kit, 120 mm, Galvanized Steel
Item #: 283080
CAT #: AWK0001201018
UPC:
Company wide:
0 in stock
Roxtec

Stayplate, 120 mm, Galvanized Steel

Stayplate, 120 mm, Galvanized Steel
Item #: 289700
CAT #: ASP0001200018
UPC:
Company wide:
0 in stock
Roxtec

Sealing Module, (2) Cables/Pipes, Size: 20 x 40 mm, Non-Metallic

Sealing Module With Core, (2) Cables/Pipes, Size: 20 x 40 mm, Non-Metallic, For Use With Pipes 3 - 99 mm OD
Item #: 303699
CAT #: RM00120401000
UPC:
Company wide:
0 in stock
Roxtec

Wedge Kit, 120 mm, Galvanized Steel

Wedge Kit, 120 mm, Galvanized Steel
Item #: 283044
CAT #: ARW0001201018
UPC:
Company wide:
0 in stock
Roxtec

Module With Core, 20 mm x 40 mm, Non-Metallic

Module With Core, 20 mm x 40 mm, Non-Metallic
Item #: 6597
CAT #: C000120401000
UPC:
Company wide:
0 in stock
Roxtec

Integrated Compression Unit, 16 Cables/Pipes, Non-Metallic

Integrated Compression Unit, 16 Cables/Pipes, Cable Acceptance 3.500 - 16.500mm, Non-Metallic
Item #: 78955
CAT #: EZ00000001616
UPC:
Company wide:
0 in stock
Roxtec

Wedge Kit, 120 mm, AISI 316, Stainless Steel

Wedge Kit, 120 mm, AISI 316, Stainless Steel
Item #: 292005
CAT #: ARW0001201021
UPC:
Company wide:
0 in stock
Roxtec

Stayplate, 120 mm, AISI 316, Stainless Steel

Stayplate, 120 mm, AISI 316, Stainless Steel
Item #: 273629
CAT #: ASP0001200021
UPC:
Company wide:
0 in stock
Roxtec

Frame Fittings, Type: S, Size: 180 mm x 120 mm, Primed Steel

Frame Fittings, Type: S, Size: 180 mm x 120 mm, Frame Size: S 6X1, Primed Steel
Item #: 273570
CAT #: S006000000112
UPC:
Company wide:
0 in stock
Roxtec

Integrated Compression Unit, 10 Cables/Pipes, Non-Metallic

Integrated Compression Unit, 10 Cables/Pipes, Non-Metallic, NEMA 4X/IP67, Black Polycarbonate Frame
Item #: 99474
CAT #: EZ00000001010
UPC:
Company wide:
0 in stock
Roxtec

Module With Core, 40 mm x 40 mm, Non-Metallic

Module With Core, 40 mm x 40 mm, Non-Metallic
Item #: 6620
CAT #: C000140101000
UPC:
Company wide:
0 in stock
Roxtec

Frame Fittings, Type: S, Size: 240 mm x 120 mm, Primed Steel

Frame Fittings, Type: S, Size: 240 mm x 120 mm, Frame Size: S 8X1, Primed Steel
Item #: 273615
CAT #: S008000000112
UPC:
Company wide:
0 in stock
Page 1 of 55
880 Items found