
Non-Metallic Surface Raceway, One-Piece, Hinged, 3/4" x 6', White
Item #: 273171
Cat #: 2700-WH
UPC: 786776548693
Documents & Guides
Non-Metallic, Latching Raceway, 2700 Series. Size: 6' Length, 3/4" Width, 3/8" Height. PVC, White.
Sign In or Register to view pricing and more.
Overview
Non-Metallic, Latching Raceway, 2700 Series. Size: 6' Length, 3/4" Width, 3/8" Height. PVC, White.
Uniduct ® Series 2700, 2800, 2900 Latching Raceway Systems are one-piece, single channel, nonmetallic raceways ideally suited for routing and protecting fiber optic, UTP, and other low-voltage (50V or less) cabling in an easy to install, aesthetically pleasing application. Uniduct Series 2800 and 2900 Raceway radiused fittings (FO) maintain 1 1/4" (32mm) bend radius control and are the perfect solution for even the most demanding cabling applications.
Also known as: 786776548693, 2700-WH
Specifications
Width: | 3/4 in |
Color: | White |
Material: | PVC |
Height: | 3/8 in |
Length: | 6 ft |
Width: | 3/4 in |
Material: | PVC |
Length: | 6 ft |
Color: | White |
Height: | 3/8 in |
Customer Reviews
No reviews for this product
(0)