
2700 Raceway Internal Elbow
Item #: 550216
Cat #: 2717-WH
UPC: 786776521887
Documents & Guides
Non-Metallic, Internal Elbow, 2700 Series. Size: 1-1/4" Length. PVC, White.
Sign In or Register to view pricing and more.
Overview
Non-Metallic, Internal Elbow, 2700 Series. Size: 1-1/4" Length. PVC, White.
Uniduct ® Series 2700, 2800, 2900 Latching Raceway Systems are one-piece, single channel, nonmetallic raceways ideally suited for routing and protecting fiber optic, UTP, and other low-voltage (50V or less) cabling in an easy to install, aesthetically pleasing application. Uniduct Series 2800 and 2900 Raceway radiused fittings (FO) maintain 1 1/4" (32mm) bend radius control and are the perfect solution for even the most demanding cabling applications.
Also known as: 786776521887, 2717-WH
Specifications
Length: | 1 1/4 in |
Color: | White |
Length: | 1 1/4 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)