
Connector, 753 Series, 300V, 10A, Light Gray, 12mm Width
Item #: 272318
Cat #: 51224258
UPC: 050821043922
Documents & Guides
Connector, 753 Series, 300 Volt, 10 Amp, Light Gray, 12 mm Width, #753-110
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
BAF-6 Fuse, 6 Amp Fast-Acting Midget, Fiber, 13/32" x 1-1/2", 125V
Item #: 80830
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Connector, 753 Series, 300 Volt, 10 Amp, Light Gray, 12 mm Width, #753-110
Also known as: 050821043922, 51224258
Specifications
Color: | Light Gray |
Amps: | 10 |
Volts AC: | 300 |
Mounting: | DIN Rail |
Width: | 12 mm |
Type: | Connector Module |
Volts DC: | 300 |
Color: | Light Gray |
Volts AC: | 300 |
Width: | 12 mm |
Volts DC: | 300 |
Amps: | 10 |
Mounting: | DIN Rail |
Type: | Connector Module |
Customer Reviews
No reviews for this product
(0)