BLI B11GRN10 Deep Strut 3 1/4-IN
Item #: 269928
Cat #: B11-120GRN
UPC: 781011200206
Documents & Guides
BLI B11GRN10 Deep Strut 3 1/4-IN
Sign In or Register to view pricing and more.
Eaton B-Line
B54-120-GRN Shallow Strut, Solid, 1-5/8" W x 13/16" H x 10' L, Steel, Green
Item #: 60860
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Eaton B-Line
B11SH-120GRN Deep Strut - Elongated Holes, Steel, Green, 1-5/8" x 3-1/4" x 10'
Item #: 147140
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
BLI B11GRN10 Deep Strut 3 1/4-IN
Also known as: 781011200206, B11-120GRN
Specifications
Height: | 1 5/8 in |
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Green Painted |
Height: | 1 5/8 in |
Length: | 10 ft |
Finish: | Green Painted |
Material: | Steel |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)