Solid Strut, 1-5/8" W x 2-7/16" D x 10' L, Steel, Green
Item #: 270389
Cat #: B12-120GRN
UPC: 781011205201
Sign In or Register to view pricing and more.
Documents & Guides
Solid Strut, 1-5/8" Width x 2-7/16" Depth x 10' Length, 12 Gauge Steel, Green
Overview
Solid Strut, 1-5/8" Width x 2-7/16" Depth x 10' Length, 12 Gauge Steel, Green
Unistrut is the original metal framing system featuring a unique weldless connection . It eliminates welding and drilling, and is easily adjustable and reusable, for infinite configurations.
Also known as: 781011205201, B12-120GRN
Specifications
Color: | Green |
Depth: | 2 7/16 in |
Material: | Steel |
Length: | 10 ft |
Width: | 1 5/8 in |
Color: | Green |
Material: | Steel |
Width: | 1 5/8 in |
Depth: | 2 7/16 in |
Length: | 10 ft |
Customer Reviews
No reviews for this product
(0)