Deep Strut - Elongated Holes, Steel, Green, 1-5/8" x 3-1/4" x 10'
Item #: 147140
Cat #: B11SH-120GRN
UPC: 781011202200
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Deep Strut with Elongated Holes, Steel, Green Finish, 12 Gauge, 1-5/8 Inch Wide, 3-1/4 Inch High, 10 Foot Long, 9/16 Inch x 7/8 Inch Elongated Holes (2 Inch Centers)
Overview
Deep Strut with Elongated Holes, Steel, Green Finish, 12 Gauge, 1-5/8 Inch Wide, 3-1/4 Inch High, 10 Foot Long, 9/16 Inch x 7/8 Inch Elongated Holes (2 Inch Centers)
Also known as: 781011202200, B11SH-120GRN
Specifications
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Height: | 3 1/4 in |
Finish: | Green Painted |
Material: | Steel |
Width: | 1-5/8 in |
Finish: | Green Painted |
Length: | 10 ft |
Height: | 3 1/4 in |
Customer Reviews
No reviews for this product
(0)