
6 AWG-350 MCM Aluminum Solderless Lug
Item #: 269559
Cat #: LA-350
UPC: 785037446167
Documents & Guides
Aluminum Solderless Lug, Conductor Range: 6 AWG - 350 MCM, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 13/32". Suitable for use with either Copper or Aluminum Conductor.
Sign In or Register to view pricing and more.
Overview
Aluminum Solderless Lug, Conductor Range: 6 AWG - 350 MCM, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 13/32". Suitable for use with either Copper or Aluminum Conductor.
Also known as: 785037446167, LA-350
Specifications
Mounting: | 1-Hole |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 3 - 1/0 |
Stud Size: | 13/32 in |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Stud Size: | 13/32 in |
Material: | Aluminum |
Allowable Gauge Range: | 3 - 1/0 |
Customer Reviews
No reviews for this product
(0)