
6 AWG-250 MCM Bronze Solderless Lug
Item #: 268371
Cat #: PNL-250
UPC: 785037507905
Documents & Guides
Bronze Solderless Lug, Conductor Range: 6 Solid - 250 MCM, Conductor Diameter: .162 - .575", Type: PNL, 1-Conductor, 1-Hole Mount. Bolt Size: 25/64".
Sign In or Register to view pricing and more.
Overview
Bronze Solderless Lug, Conductor Range: 6 Solid - 250 MCM, Conductor Diameter: .162 - .575", Type: PNL, 1-Conductor, 1-Hole Mount. Bolt Size: 25/64".
Also known as: 785037507905, PNL-250
Specifications
Material: | Bronze |
Mounting: | 1-Hole |
Allowable Gauge Range: | 6 - 250 |
Stud Size: | 25/64 in |
Material: | Bronze |
Allowable Gauge Range: | 6 - 250 |
Mounting: | 1-Hole |
Stud Size: | 25/64 in |
Customer Reviews
No reviews for this product
(0)