
6 AWG-250 MCM Copper Post Connector
Item #: 37060
Cat #: CP-250
UPC: 783669030150
Documents & Guides
Copper Post Connector, Conductor Range 250-6, 3/8in Bolt Size, UL, CSA
Sign In or Register to view pricing and more.
Overview
Copper Post Connector, Conductor Range 250-6, 3/8in Bolt Size, UL, CSA
Also known as: 783669030150, CP-250
Specifications
Material: | Copper |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 6 - 250 |
Stud Size: | 1/4 in |
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 1/4 in |
Mounting: | 1-Hole |
Allowable Gauge Range: | 6 - 250 |
Customer Reviews
No reviews for this product
(0)