Female Disconnect, Nylon Fully Insulated, 12 - 10 AWG, .25" Tab, Yellow
Item #: 2659
Cat #: DNF10-250FI-L
UPC: 074983826285
Documents & Guides
Female Disconnect, Nylon Fully Insulated, Funnel Entry, Metal Collar, 12 - 10 AWG, Yellow, .250" x .032" Tab Size, Pack of 50
Sign In or Register to view pricing and more.
No associated products found.
Overview
Female Disconnect, Nylon Fully Insulated, Funnel Entry, Metal Collar, 12 - 10 AWG, Yellow, .250" x .032" Tab Size, Pack of 50
Also known as: 074983826285, DNF10-250FI-L
Specifications
Gender: | Female |
Material: | Brass, Nylon |
Color: | Yellow |
Allowable Gauge Range: | 12 - 10 |
Gender: | Female |
Color: | Yellow |
Material: | Brass, Nylon |
Allowable Gauge Range: | 12 - 10 |
Customer Reviews
No reviews for this product
(0)