
Rack, Floor Mount, 4 Post, Blk
Item #: 262375
Cat #: 50120-703
UPC: 703957220162
Documents & Guides
Rack, Floor Mount, Quadrarack, 45RMU, 4 Post, Aluminum, Black
Sign In or Register to view pricing and more.
Overview
Rack, Floor Mount, Quadrarack, 45RMU, 4 Post, Aluminum, Black
Cost-effective solution for supporting rack-mount network equipment. The QuadraRack® 4-Post Frame offers the strength and stability of a cabinet in an open mounting system, providing easy access for simplified installation and cabling along with unrestricted air flow for improved cooling and heat dissipation.
Also known as: 703957220162, 50120-703
Specifications
Height: | 84 in |
Color: | Black |
Width: | 19 in |
Mounting: | Floor |
Size: | 45RMU |
Type: | 4 Post |
Depth: | 29 in |
Material: | Aluminum |
Height: | 84 in |
Width: | 19 in |
Size: | 45RMU |
Depth: | 29 in |
Color: | Black |
Mounting: | Floor |
Type: | 4 Post |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)