MTW, 22 AWG, Stranded, Black, 500'

Item #: 66518

Cat #: MTW22STR264BLK500RL

UPC: 990107952091

Sign In or Register to view pricing and more.
Documents & Guides
MTW, 22 AWG, Stranded, Black, 500'

Overview

MTW, 22 AWG, Stranded, Black, 500'
Also known as: 990107952091, MTW22STR264BLK500RL

Specifications

Length: 500 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 500 ft
Color: Black
Conductors: 1
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)