Transformer, Type TF, industrial control, 1PH, 50VA, 120V primary, 12/24V secondary, 50/60Hz

Item #: 261844

Cat #: 9070TF50D13

UPC: 785901340041

Transformer, Type TF, industrial control, 1 phase, 50VA, 120V primary, 12/24V secondary, 50/60Hz
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Type TF, industrial control, 1 phase, 50VA, 120V primary, 12/24V secondary, 50/60Hz
The Square D™ by Schneider Electric Type TF Industrial Control Transformers provide factory installed overcurrent protection fuse blocks (two primary and one secondary). The stacked fuse blocks maintain Type T's small footprint and features while providing overcurrent protection. These transformers use low impedance windings to handle higher inrush current and still regulate voltage. This Type TF is a single phase 50VA transformer designed for 120VAC primary with 12/24VAC secondary. It is compliant with UL and CSA standards verified by third party UL carrying the cUL and UL labels.
Also known as: 785901340041, 9070TF50D13

Specifications

Volt Amps: 50
Phase: 1
Primary Voltage: 120
Volt Amps: 50
Primary Voltage: 120
Phase: 1

Customer Reviews

No reviews for this product
(0)