Armor PowerFlex, Advanced Safety Variant, 380-480VAC, 6A, 3HP, 2.2kW, Frame A, IP54/66

Item #: 2310264

Cat #: 35S-6D3-L011

UPC: 194033652432

Documents & Guides
Armor PowerFlex, Advanced Safety Variant, IP54,IP66, Enclosure Type, 380 - 480 Volt AC (Solidly Wye-Grounded), 50/60 Hz, 3 Horse Power, 2.2 KW, 6 Amp, Frame A, External (Customer to Supply), Cord/Conduit, Included (Standard Source Brake) ,Default
Sign In or Register to view pricing and more.

Overview

Armor PowerFlex, Advanced Safety Variant, IP54,IP66, Enclosure Type, 380 - 480 Volt AC (Solidly Wye-Grounded), 50/60 Hz, 3 Horse Power, 2.2 KW, 6 Amp, Frame A, External (Customer to Supply), Cord/Conduit, Included (Standard Source Brake) ,Default
Looking for a drive that meets your most demanding applications? Our Armor™ PowerFlex® 35-series On-Machine™ drives are a new generation of On-Machine™ motor control solutions that can help you do just that. They provide integrated gigabit dual-port EtherNet/IP™, a variety of motor control options, flexible mounting options and hardware and network safety features. It is integrated with Logix and Studio 5000® design software for exceptional performance and ease. These drives provide an integrated, near-motor, pre-engineered solution designed for harsh environments where reducing installation time and cost are most critical. Armor PowerFlex drives combine an innovated design that will reduce installation cost, installation time, and unplanned downtime. It replaces multiple components with one integrated motor control solution.
Also known as: 194033652432, 35S-6D3-L011

Specifications

Type: Safety, VFD
Amps: 4
IP/NEMA Rating: IP54, NEMA 12, NEMA 4
Horsepower: 2
Wattage: 1.500 kW
Volts AC Range: 380 - 480
Type: Safety, VFD
IP/NEMA Rating: IP54, NEMA 12, NEMA 4
Wattage: 1.500 kW
Amps: 4
Horsepower: 2
Volts AC Range: 380 - 480

Customer Reviews

No reviews for this product
(0)