
Panel Mounted Receptacle, Female, 45°, 2-Pole, 1135A, 1000V, Gray
Item #: 261382
Cat #: 49FR2-XGY
UPC: 078477391334
Rhino-Hide 49 Series Double Pole Female 45 Degree Panel Mounted Receptacle (Color Coded Metal Housing, Contact, Captive Clevis Pin & Dust Cap, Double Hole Bus Bar, Industrrial Grade, 312 - 777 MCM Cable Range, 1000 Volt, 1135 Amp Max, GRAY
Sign In or Register to view pricing and more.
Leviton
49FR2-XY Panel Mounted Receptacle, Female, 45°, 2-Pole, 1135A, 1000V, Yellow
Item #: 261436
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Rhino-Hide 49 Series Double Pole Female 45 Degree Panel Mounted Receptacle (Color Coded Metal Housing, Contact, Captive Clevis Pin & Dust Cap, Double Hole Bus Bar, Industrrial Grade, 312 - 777 MCM Cable Range, 1000 Volt, 1135 Amp Max, GRAY
49 Series Rhino-Hide, Double Pole, Female, 45 Degree Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Gray
Also known as: 078477391334, 49FR2-XGY
Specifications
Gender: | Female |
Mounting: | Panel |
Phase: | 1 |
Color: | Gray |
Amps: | 1135 |
IP/NEMA Rating: | NEMA 3R |
Gender: | Female |
Phase: | 1 |
Amps: | 1135 |
Mounting: | Panel |
Color: | Gray |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)