![Wireway, Type 1, Hinged-Cover, 8" x 8" x 48", Steel, Gray, No KOs Wireway, Type 1, Hinged-Cover, 8" x 8" x 48", Steel, Gray, No KOs](https://rexel-cdn.com/products/hoff88g48.jpg?i=9F654EDC-0BC1-41CF-A089-00144BEC2CFA&f=420)
Wireway, Type 1, Hinged-Cover, 8" x 8" x 48", Steel, Gray, No KOs
Item #:
21499
Cat #:
F88G48
UPC:
783510526306
Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 8.00x8.00x48.00, Material/Finish: Steel/Gray. No Knockouts.
Overview
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 8.00x8.00x48.00, Material/Finish: Steel/Gray. No Knockouts.
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 8.00x8.00x48.00, Material/Finish: Steel/Gray. No Knockouts.
Also known as: 783510526306, F88G48, Trough, Gutter
Specifications
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Width: | 8 in |
Material: | Steel |
Height: | 8 in |
Length: | 48 in |
Number of Knockouts: | 0 |
Knockouts: | No |
IP/NEMA Rating: | NEMA 1, IP30 |
Width: | 8 in |
Height: | 8 in |
Number of Knockouts: | 0 |
Color: | Gray |
Material: | Steel |
Length: | 48 in |
Knockouts: | No |
Customer Reviews
No reviews for this product
(0)