Panel Mounted Receptacle, Female, 45°, 2-Pole, 1135A, 1000V, Yellow

Item #: 261436

Cat #: 49FR2-XY

UPC: 078477386781

Documents & Guides
Rhino-Hide 49 Series Double Pole Female 45 Degree Panel Mounted Receptacle (Color Coded Metal Housing, Contact, Captive Clevis Pin & Dust Cap, Double Hole Bus Bar, Industrrial Grade, 312 - 777 MCM Cable Range, 1000 Volt, 1135 Amp Max, YELLOW
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rhino-Hide 49 Series Double Pole Female 45 Degree Panel Mounted Receptacle (Color Coded Metal Housing, Contact, Captive Clevis Pin & Dust Cap, Double Hole Bus Bar, Industrrial Grade, 312 - 777 MCM Cable Range, 1000 Volt, 1135 Amp Max, YELLOW
49 Series Rhino-Hide, Double Pole, Female, 45 Degree Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Yellow
Also known as: 078477386781, 49FR2-XY

Specifications

Gender: Female
Type: Panel Mounted Receptacle
Volts AC: 1000
Amps: 1135
Color: Yellow
Gender: Female
Volts AC: 1000
Color: Yellow
Type: Panel Mounted Receptacle
Amps: 1135

Customer Reviews

No reviews for this product
(0)