
SOOW Portable Cord, 14/4, Yellow, 250', Rated 105°C, 600V
Item #: 602854
Cat #: SOOWSOW144YEL250RL
UPC: 980130425907
Sign In or Register to view pricing and more.
Documents & Guides
(4) 14 AWG Conductors, SOOW type, Copper Conductor, Stranded, CPE Jacket, Yellow Mustang, Rated up to 105°C, 600V, 250 ft. Reel, O.D.: 0.575".
Overview
(4) 14 AWG Conductors, SOOW type, Copper Conductor, Stranded, CPE Jacket, Yellow Mustang, Rated up to 105°C, 600V, 250 ft. Reel, O.D.: 0.575".
Also known as: 980130425907, SOOWSOW144YEL250RL
Specifications
Jacket: | Rubber |
Length: | 250 ft |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 14 |
Conductors: | 4 |
Color: | Yellow |
Jacket: | Rubber |
Material: | Copper |
Gauge: | 14 |
Color: | Yellow |
Length: | 250 ft |
Volts AC: | 600 |
Conductors: | 4 |
Customer Reviews
No reviews for this product
(0)