Fuse, Amp-Trap®, 250VAC, 6A, Fast-Acting, Midget, OTM Series

Item #: 257409

Cat #: OTM6

UPC: 782001705060

Documents & Guides
Fuse, Amp-Trap®, 250 Volt AC, 6 Amp, Fast-Acting, Midget, OTM Series
Sign In or Register to view pricing and more.

Overview

Fuse, Amp-Trap®, 250 Volt AC, 6 Amp, Fast-Acting, Midget, OTM Series
One-Time OTM midget fuses provide low-cost protection for 250VAC general purpose lighting, heating, control circuits, etc. where time-delay is not required. (Not for Branch Circuit Protection). 250 Volts 6 amps OTM series.
Also known as: 782001705060, OTM6

Specifications

Amps: 6
Diameter: 13/32 in
Speed: Fast Acting
Length: 1 1/2 in
Volts AC: 250
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 10 kA
Amps: 6
Speed: Fast Acting
Volts AC: 250
Class: Midget
Diameter: 13/32 in
Length: 1 1/2 in
Mounting: Cartridge
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)