This product has been discontinued.
Transformer, 100VA, 600V - 12/24V, TA Series, Control, 1PH
Item #: 259402
Cat #: TA83301
UPC: 047503225103
Sign In or Register to view pricing and more.
Documents & Guides
100 VA, 1-Phase, 600V Primary Volts - 12/24V Secondary Volts, TA Series Industrial Control Transformer
Overview
100 VA, 1-Phase, 600V Primary Volts - 12/24V Secondary Volts, TA Series Industrial Control Transformer
Also known as: 047503225103, TA83301
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 100 |
Primary Voltage: | 600 |
Type: | Industrial Control, Transformer |
Volt Amps: | 100 |
Phase: | 1 |
Primary Voltage: | 600 |
Customer Reviews
No reviews for this product
(0)