FSC Device Box, 1-Gang, 1/2", PVC Coated Aluminum

Item #: 624788

Cat #: PRFSCA1

UPC: 784011205387

Documents & Guides
FSC Device Box, 1-Gang, Hub Size: 1/2 Inch. Box Depth: 1.69 Inch, Material: PVC Coated Aluminum.
Sign In or Register to view pricing and more.

Overview

FSC Device Box, 1-Gang, Hub Size: 1/2 Inch. Box Depth: 1.69 Inch, Material: PVC Coated Aluminum.
Plasti-Bond PVC Coated device boxes and covers are available in several configurations and may be used in coated conduit systems to accommodate wiring devices, to serve as pull boxes for conductors, or to allow for splices and taps in conductors. Covers are available separately. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011205387, PRFSCA1

Specifications

Color: Black
Gangs: 1
Depth: 1.690 in
Material: PVC Coated Aluminum
Color: Black
Depth: 1.690 in
Gangs: 1
Material: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)