
P/P 8MODULE SII B
Item #: 253344
Cat #: 401045283
UPC: 662875341420
P/P 8MODULE SII B
Sign In or Register to view pricing and more.
Intermatic
PX100S 100 W Pool&Spa Safety Transformer, Stainless Steel Enclosure, Input 120V, Output 12,13,14V
Item #: 138558
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
P/P 8MODULE SII B
Also known as: 662875341420, 401045283
Specifications
Mounting: | Rack |
Color: | Black |
Size: | 1RMU |
Standards: | California Proposition 65 |
Type: | Unloaded |
Mounting: | Rack |
Size: | 1RMU |
Type: | Unloaded |
Color: | Black |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)