This product may not be available in all locations.
3
more

Meter Pack, 125A, 4 Socket, 400A, Aluminum Bus, Ringless Type
Item #: 243958
Cat #: 1MP4124RRL
UPC: 786849052492
Documents & Guides
Meter Pack, Ringless Style Covers, 1-Phase, 4 Meter Sockets, 125 Amp Socket Rating, 400 Amp Bus Rating, Aluminum Bus, Requires BRH Type Main Tenant Circuit Breaker
Sign In or Register to view pricing and more.
Overview
Meter Pack, Ringless Style Covers, 1-Phase, 4 Meter Sockets, 125 Amp Socket Rating, 400 Amp Bus Rating, Aluminum Bus, Requires BRH Type Main Tenant Circuit Breaker
Also known as: 786849052492, 1MP4124RRL, Link bypass
Specifications
Poles: | 2 |
Amps: | 125, 400 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Jaws: | 4 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Mounting: | Surface |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 125, 400 |
Phase: | 1 |
Jaws: | 4 |
Customer Reviews
No reviews for this product
(0)