20A Industrial Grade Decorator Receptacle, 5-20R, White

Item #: 239141

Cat #: 6352W-BU

UPC: 032664584084

Documents & Guides
Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, White, Brass, Nylon, 5-20R, Duplex, Screw, Nylon, Bulk
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Hubbell-Bryant
DC871 Str Male, Dcg, 2.06-2.18", 3" W/mesh
Item #: 397318
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Appleton
APP CG81100NASR 1 NICKEL ALUM CG W/
Item #: 1140774
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, White, Brass, Nylon, 5-20R, Duplex, Screw, Nylon, Bulk
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664584084, 6352W-BU

Specifications

Mounting: Flush
Amps: 20
Color: White
NEMA Configuration: 5-20R
Material: PVC
Mounting: Flush
Color: White
Material: PVC
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)