Straight Blade Receptacle, 30A, 125V, Black RTP

Item #: 23881

Cat #: HBL9308

UPC: 783585015217

Documents & Guides
Straight Blade Receptacle, 30A, 125V, 2-Pole, 3-Wire, NEMA 5-30R, Black RTP
Sign In or Register to view pricing and more.

No associated products found.

Overview

Straight Blade Receptacle, 30A, 125V, 2-Pole, 3-Wire, NEMA 5-30R, Black RTP
Also known as: 783585015217, HBL9308

Specifications

Type: Grounding, Receptacle, Industrial Grade
Mounting: Flush
Volts AC: 120
Color: Black
Amps: 30
NEMA Configuration: 5-30R
Type: Grounding, Receptacle, Industrial Grade
Volts AC: 120
Amps: 30
Mounting: Flush
Color: Black
NEMA Configuration: 5-30R

Customer Reviews

No reviews for this product
(0)