This product has been discontinued.

Strain Relief Grip, Straight, Length: 5.5", Steel
Item #: 23336
Cat #: L7504
UPC: 078477971291
Documents & Guides
Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 3/4 Inch, Cable Diameter Range: .520 Inch - .730 Inch, Mesh Length: 5.5 Inch.
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
073031209 3/4" Insulated Dust-Tight Strain Relief Grip, 0.54-0.73"
Item #: 34975
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 3/4 Inch, Cable Diameter Range: .520 Inch - .730 Inch, Mesh Length: 5.5 Inch.
3/4-Inch, Straight, Male, Steel Body, Wide-Range Strain-Relief, .520, .730 Cord Range
Also known as: 078477971291, L7504, KELLUM GRIP
Specifications
Diameter: | 3/4 in |
Length: | 5 1/2 in |
Material: | Aluminum/Steel |
Diameter Range: | 0.520 - 0.730 in |
Diameter: | 3/4 in |
Material: | Aluminum/Steel |
Length: | 5 1/2 in |
Diameter Range: | 0.520 - 0.730 in |
Customer Reviews
No reviews for this product
(0)