4-11/16" Square Cover, 1/2" Raised, 1-Device

Item #: 35251

Cat #: RSL-16

UPC: 785991015164

Documents & Guides
4-11/16 Inch Square Cover, 1/2 Inch Raised, 1-Device, Cubic Inches: 7.5, Type: (1) GFI, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

4-11/16 Inch Square Cover, 1/2 Inch Raised, 1-Device, Cubic Inches: 7.5, Type: (1) GFI, Steel
Also known as: 785991015164, RSL-16

Specifications

Mounting: Device
Gangs: 1
Material: Steel
Depth: 1/2 in
Cubic Inches: 7.500 in³
Mounting: Device
Material: Steel
Cubic Inches: 7.500 in³
Gangs: 1
Depth: 1/2 in

Customer Reviews

No reviews for this product
(0)