Dual Dimmer/Timer Switch, Maestro, Snow

Item #: 343055

Cat #: MA-L3T251-SW

UPC: 027557289757

Maestro Dual Dimmer/Timer Switch, Top: 300V, 120V, Single-Pole, Dimmer; Bottome: 120V, 2.5A, Single-Pole, Timer; Incandescent/Halogen, Includes: Claro Wallplate, Snow
Sign In or Register to view pricing and more.

No associated products found.

Overview

Maestro Dual Dimmer/Timer Switch, Top: 300V, 120V, Single-Pole, Dimmer; Bottome: 120V, 2.5A, Single-Pole, Timer; Incandescent/Halogen, Includes: Claro Wallplate, Snow
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557289757, MA-L3T251-SW

Specifications

Color: Snow
Volts AC: 120
Family / Style: Maestro
Type: Combo, Decorator
Wattage: 300
Poles: 1
Amps: 2.500
Light Technology: Halogen, Incandescent
Color: Snow
Family / Style: Maestro
Wattage: 300
Amps: 2.500
Volts AC: 120
Type: Combo, Decorator
Poles: 1
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)