Control Tower Stack Light, Size: 50mm, 1/2" NPT Surface Mount

Item #: 227374

Cat #: 855EC-B24D3D6D5D4

UPC: 662074371211

Documents & Guides
Control Tower Stack Light, Size: 50mm, 1/2 Inch NPT Surface Mount, Black Base/Cap, 24 Volt AC/DC, Type: Steady Incandescent, Color: Green/Blue/Amber/Red, 855E Series.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Control Tower Stack Light, Size: 50mm, 1/2 Inch NPT Surface Mount, Black Base/Cap, 24 Volt AC/DC, Type: Steady Incandescent, Color: Green/Blue/Amber/Red, 855E Series.
Also known as: 662074371211, 855EC-B24D3D6D5D4

Specifications

Color: Amber, Red, Blue, Green
Volts DC: 24
Mounting: Surface
Volts AC: 24
Size: 50 mm
Color: Amber, Red, Blue, Green
Mounting: Surface
Size: 50 mm
Volts DC: 24
Volts AC: 24

Customer Reviews

No reviews for this product
(0)