Meter Stack Module, Commercial, 3PH In/3PH Out, 400A, 1 Sockets, 1200A, 7 Jaw

Item #: 114407

Cat #: 37MM140R1240

UPC: 782114754450

Meter Stack Module, Commercial, 3-Phase In/3-Phase Out, 1 Meter Socket, Ringless, 7 Jaws With Lever Bypass And Jaw Release, 1200 Amp Bus Rating, 400 Amp Socket Rating, Provision For 2-pole Main Tenant Breaker, 120/240 Volt, 208/120 Volt, Network Metering, Indoor/Outdoor Construction
Sign In or Register to view pricing and more.

Overview

Meter Stack Module, Commercial, 3-Phase In/3-Phase Out, 1 Meter Socket, Ringless, 7 Jaws With Lever Bypass And Jaw Release, 1200 Amp Bus Rating, 400 Amp Socket Rating, Provision For 2-pole Main Tenant Breaker, 120/240 Volt, 208/120 Volt, Network Metering, Indoor/Outdoor Construction
EATON's commercial meter stacks consist of four horizontal cross buses that are mechanically and electrically built to bolt up to mains and residential stacks. These devices are primarily used in light commercial applications such as strip malls, office complexes and industrial parks. Some stacks contain meter blocks with test bypass and jaw release. Others use meter sockets with test bypass feature (meets EUSERC electrical requirements).
Also known as: 782114754450, 37MM140R1240

Specifications

Phase: 3
Amps: 400
Volts AC: 120/208, 120/240
Type: Meter Stack
Mounting: Surface
Jaws: 7
Sockets: 1
IP/NEMA Rating: NEMA 3R
Phase: 3
Volts AC: 120/208, 120/240
Mounting: Surface
Sockets: 1
Amps: 400
Type: Meter Stack
Jaws: 7
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)