This product has been discontinued.

Universal Pedestal for EV Charger
Item #: 2267782
Cat #: PMD-10T
UPC:
Documents & Guides
Universal Pedestal, Mounting for up to 2 EV Chargers, Galvanized and Powder-Coated Steel
Sign In or Register to view pricing and more.
Intermatic
PX100S 100 W Pool&Spa Safety Transformer, Stainless Steel Enclosure, Input 120V, Output 12,13,14V
Item #: 138558
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Universal Pedestal, Mounting for up to 2 EV Chargers, Galvanized and Powder-Coated Steel
The Pro Mount Duo Universal Pedestal is the price-savvy solution for your garage or parking lot electric vehicle needs. Mount up to 2 hardwired Enphase or ClipperCreek EV Chargers to this steel, ADA-compliant pedestal.
Also known as: PMD-10T
Specifications
Length: | 44 in |
Mounting: | Pedestal |
Color: | Black |
Material: | Galvanized Steel |
IP/NEMA Rating: | NEMA 4 |
Connector Type: | SAE J1772 |
Length: | 44 in |
Color: | Black |
IP/NEMA Rating: | NEMA 4 |
Mounting: | Pedestal |
Material: | Galvanized Steel |
Connector Type: | SAE J1772 |
Customer Reviews
No reviews for this product
(0)