Power Cable, 4/0 AWG, EPR Insulation-PVC Jacket, Shielded, 15kV

Item #: 2264855

Cat #: MVE340010K

UPC:

Documents & Guides
Medium Voltage Power Cable, 4/0 AWG, EPR Insulation-PVC Jacket, MV-105-133% Insulation Level
Sign In or Register to view pricing and more.

Overview

Medium Voltage Power Cable, 4/0 AWG, EPR Insulation-PVC Jacket, MV-105-133% Insulation Level
UL Listed as Type MV-105 for use in accordance with the NEC
Also known as: MVE340010K

Specifications

Volts AC: 15kV
Jacket: PVC
Material: Copper
Color: Black
Gauge: 4/0 AWG
Conductors: 1
Volts AC: 15kV
Material: Copper
Gauge: 4/0 AWG
Jacket: PVC
Color: Black
Conductors: 1

Customer Reviews

No reviews for this product
(0)