
Low Voltage Housing, Magnetic Non-IC, New Construction, 3", 120V
Item #: 221800
Cat #: HR-302M
UPC: 790576092621
Documents & Guides
Low Voltage Housing, Magnetic, Non-IC, New Construction, 3 inch, 120 Volts
Sign In or Register to view pricing and more.
Overview
Low Voltage Housing, Magnetic, Non-IC, New Construction, 3 inch, 120 Volts
Also known as: 790576092621, HR-302M
Specifications
Diameter: | 3 in |
Type: | Housing, Low Voltage |
Volts AC: | 120 |
Diameter: | 3 in |
Volts AC: | 120 |
Type: | Housing, Low Voltage |
Customer Reviews
No reviews for this product
(0)