3" Low Voltage Recessed Lighting Housings

33 Found
Halo

3" Housing IC Air-Tite, Low Voltage, MR16

Item #: 207976
CAT #: H38LVICAT
UPC: 623961361289
Company wide:
0 in stock
Elite Lighting

Low Voltage Housing, Non-IC, Remodel, 3", Shallow, Air-Tight

Item #: 201892
CAT #: BL3RE-S-AT
UPC:
Company wide:
0 in stock
WAC Lighting

Low Voltage Housing, Non-IC, New Construction, 2-1/2", 120V

Item #: 137818
CAT #: HR-802
UPC: 790576014951
Company wide:
0 in stock
Candela

Miniature Incandescent Lamp, T1.75, 1W, 28V, Midget Groove Base

Item #: 175139
CAT #: 388
UPC:
Company wide:
0 in stock
WAC Lighting

Low Voltage Housing, Non-IC, Remodel, 2-1/2", 120V

Item #: 124348
CAT #: HR-800
UPC: 790576003528
Company wide:
0 in stock
Company wide:
0 in stock
Elite Lighting

Low Voltage Housing, IC, 3", Air-Tight

Item #: 240424
CAT #: BL3IC-AT
UPC:
Company wide:
0 in stock
Elite Lighting

Low Voltage Housing, IC, 3"

Item #: 101910
CAT #: BL3ICE-S
UPC:
Company wide:
0 in stock
Elite Lighting

Low Voltage Housing, Non-IC, Remodel, 3", Air-Tight

Item #: 201861
CAT #: BL3R-AT-W
UPC:
Company wide:
0 in stock
Elite Lighting

Low Voltage Housing, Non-IC, Remodel, 3", Shallow, Air-Tight

Item #: 383890
CAT #: BL3E-S-35-120-AT
UPC:
Company wide:
0 in stock
Cooper Lighting Solutions

3" Housing Non-IC Air-Tite, MR16

Item #: 954856
CAT #: H36LVRTAT277
UPC: 080083528479
Company wide:
0 in stock
Cooper Lighting Solutions

3" Housing Non-IC Air-Tite Shallow

Item #: 644199
CAT #: H36LVTAT277
UPC: 623961690068
Company wide:
0 in stock
Juno Lighting

Low Voltage Housing, 3"

Item #: 112333
CAT #: SA0801-01
UPC:
Company wide:
0 in stock
Cooper Lighting Solutions

3" Low Voltage Housing, Non-IC, Air-Tite, Shallow Ceiling

Item #: 124325
CAT #: H36LVTAT
UPC: 623961361357
Company wide:
0 in stock
Halo

3" Low Voltage Housing, Shallow Ceiling

Item #: 100991
CAT #: H36LVRTAT
UPC: 623961361340
Company wide:
0 in stock
Cooper Lighting Solutions

3" Low Voltage Housing, IC, Air-Tite, Shallow Ceiling

Item #: 116056
CAT #: H36LVICAT
UPC: 623961361333
Company wide:
0 in stock
Halo

3" Housing IC Air-Tite, Low Voltage, MR16

3 Inch Housing IC Air-Tite 12V Low Voltage, MR16
Item #: 207976
CAT #: H38LVICAT
UPC: 623961361289
Company wide:
0 in stock
Elite Lighting

Low Voltage Housing, Non-IC, Remodel, 3", Shallow, Air-Tight

Low Voltage Housing, Non-IC, Remodel, 3", Shallow, Air-Tight
Item #: 201892
CAT #: BL3RE-S-AT
UPC:
Company wide:
0 in stock
WAC Lighting

Low Voltage Housing, Non-IC, New Construction, 2-1/2", 120V

Low Voltage Housing, Electronic Non-IC, New Construction, 2-1/2 inch, 120 Volts
Item #: 137818
CAT #: HR-802
UPC: 790576014951
Company wide:
0 in stock
Candela

Miniature Incandescent Lamp, T1.75, 1W, 28V, Midget Groove Base

Miniature Incandescent Lamp, T1.75, 12 Watt, 28 Volt, Midget Groove Base
Item #: 175139
CAT #: 388
UPC:
Company wide:
0 in stock
WAC Lighting

Low Voltage Housing, Non-IC, Remodel, 2-1/2", 120V

Low Voltage Housing, Non-IC, Remodel, 2-1/2 inch, 120 Volts
Item #: 124348
CAT #: HR-800
UPC: 790576003528
Company wide:
0 in stock
Company wide:
0 in stock
Elite Lighting

Low Voltage Housing, IC, 3", Air-Tight

Low Voltage Housing, IC, 3", Air-Tight
Item #: 240424
CAT #: BL3IC-AT
UPC:
Company wide:
0 in stock
Elite Lighting

Low Voltage Housing, IC, 3"

Low Voltage Housing, IC, 3"
Item #: 101910
CAT #: BL3ICE-S
UPC:
Company wide:
0 in stock
Elite Lighting

Low Voltage Housing, Non-IC, Remodel, 3", Air-Tight

Low Voltage Housing, Non-IC, Remodel, 3", Air-Tight
Item #: 201861
CAT #: BL3R-AT-W
UPC:
Company wide:
0 in stock
Elite Lighting

Low Voltage Housing, Non-IC, Remodel, 3", Shallow, Air-Tight

Low Voltage Housing, Non-IC, Remodel, 3", Shallow, Air-Tight
Item #: 383890
CAT #: BL3E-S-35-120-AT
UPC:
Company wide:
0 in stock
Cooper Lighting Solutions

3" Housing Non-IC Air-Tite, MR16

3 Inch Housing Non-IC Air-Tite Shallow Ceiling, 277V (Dual-Tap 120/277V) Transformer, Low Voltage, Remodel, MR16
Item #: 954856
CAT #: H36LVRTAT277
UPC: 080083528479
Company wide:
0 in stock
Cooper Lighting Solutions

3" Housing Non-IC Air-Tite Shallow

3 Inch Housing Non-IC Air-Tite Shallow Ceiling, 277V (Dual-Tap 120/277V) Transformer, Low Voltage, MR16
Item #: 644199
CAT #: H36LVTAT277
UPC: 623961690068
Company wide:
0 in stock
Juno Lighting

Low Voltage Housing, 3"

Low Voltage Housing, 3"
Item #: 112333
CAT #: SA0801-01
UPC:
Company wide:
0 in stock
Cooper Lighting Solutions

3" Low Voltage Housing, Non-IC, Air-Tite, Shallow Ceiling

3" Housing Non-IC Air-Tite Shallow Ceiling 12V Low Voltage, MR16
Item #: 124325
CAT #: H36LVTAT
UPC: 623961361357
Company wide:
0 in stock
Halo

3" Low Voltage Housing, Shallow Ceiling

3 Inch Housing Non-IC Air-Tite Shallow Ceiling 12V Low Voltage Remodel, MR16
Item #: 100991
CAT #: H36LVRTAT
UPC: 623961361340
Company wide:
0 in stock
Cooper Lighting Solutions

3" Low Voltage Housing, IC, Air-Tite, Shallow Ceiling

3 Inch Housing IC Air-Tite Shallow Ceiling 12V Low Voltage, MR16
Item #: 116056
CAT #: H36LVICAT
UPC: 623961361333
Company wide:
0 in stock
Page 1 of 3
33 Items found